For detailed information, other images and documents, please select individual articles from the following table.
Cable tie KBL INOX made of stainless steel AISI 304 V2A with ball closure
Cable tie can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For quick, easy and infinite bundling of cables, cable harnesses, hoses etc.
Self-closing head construction reduces the installation time
Extremely robust material (100 % high-grade steel)
- Doesn't rust
- Heat-resistant
- UV-resistant
- Resistant to various chemicals
No abrasion of the cable insulation
Secure locking head with no teeth
For use in extreme temperatures and harsh environments
High degree of corrosion and weather resistance
Range of applications, including in the shipping industry, mining, chemicals industry, electronics and building installations, vehicle construction, vehicle workshops, maintenance workshops
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!